Shop NASHVILLE WRAPS
See all product information
Create Account
Embossed Chocolate & Gold Window Candy Boxes, 3.5x3.5x1.5, 24PK
- Mfr # CW1GCE
- Zoro # G822923485
original price:Â $60.89 , new price: $51.75 , 15 percent off
new price:Â
$
51.75
/pk of 24, $2.16/ea
Key Features
Overall Width
3.5 in
Color
Chocolate Brown, Gold
Overall Length
3.5 in
Includes
24 Pack
Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CW1GCE
- Zoro #
- G822923485
- UPC #
- -
- Country of Origin
- United States
- Color
- Chocolate Brown, Gold
- Includes
- 24 Pack
- Item
- Rigid Window Candy Boxes
- Material
- Boxboard
Dimensions
- Overall Width
- 3.5 in
- Overall Length
- 3.5 in
- Height
- 1.5 in
Description
Small Chocolate Embossed base with Gold Embossed Pinstripe lid with window are great boxes for candy and gift packaging. Sold in bulk packs of 24. Inside Measurements: 3 x 3 x 1.5.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.