Oasis Color Tissue Paper Shred, 18 oz. Bag
- Mfr # 4XOA
- Zoro # G522922719
original price:Â $14.79 , new price: $12.59 , 14 percent off
new price:Â
$
12.59
/ea
Key Features
Color
Oasis Green
Material
Paper
Weight
18 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4XOA
- Zoro #
- G522922719
- UPC #
- -
- Country of Origin
- United States
- Color
- Oasis Green
- Item
- Recycled Color Tissue Shreds
- Material
- Paper
- Weight
- 18 oz
Description
Oasis Tissue Shred in a 18 oz. Bag Approx. Actual shred size is approximately 1/4. Green Way Eco-Friendly Packaging. Pantone color 2301 U.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.