Shop NASHVILLE WRAPS
See all product information
Create Account
Fathers Day Gloss Tag Assortment, 2.25x3.5, 100PK
- Mfr # PTFDA
- Zoro # G322922087
original price:Â $12.19 , new price: $10.35 , 15 percent off
new price:Â
$
10.35
/pk of 100, $0.10/ea
Key Features
Color
Multicolor
Includes
100 Pack Assortment
Material
Paper
Length
3.5 in
Width
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTFDA
- Zoro #
- G322922087
- UPC #
- 634313079745
- Country of Origin
- United States
Dimensions
- Length
- 3.5 in
- Width
- 2.25 in
Details
- Color
- Multicolor
- Includes
- 100 Pack Assortment
- Item
- All Occasion Gift Tags
- Material
- Paper
Description
Celebrate Fathers Day with this new hang tag assortment. Each set includes 25 each of 4 designs. Nashville Wraps Exclusive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.