Shop NASHVILLE WRAPS
See all product information
Create Account
Luxe Borders Gift Card Holders, 4.5 X 3.5 X 3/8, 12PK
- Mfr # GCHLX
- Zoro # G922921978
original price:Â $16.15 , new price: $13.75 , 14 percent off
new price:Â
$
13.75
/pk of 12, $1.15/ea
Key Features
Color
White, Black
Includes
12 Pack
Material
Paper
Width
3.5 in
Height
.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCHLX
- Zoro #
- G922921978
- UPC #
- 634313083254
- Country of Origin
- China
Dimensions
- Width
- 3.5 in
- Height
- .375 in
- Length
- 4.5 in
Details
- Color
- White, Black
- Includes
- 12 Pack
- Material
- Paper
- Item
- Fold Over Gift Card Holders
Description
Luxe Borders Gift Card Holders contain an insert with die-cut slots for gift cards. Perfect for Valentines Day, Christmas, weddings, graduation and other special occasions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.