Festive Trees Cello Roll, 40 inx100'
- Mfr # CR40FT
- Zoro # G723954984
original price:Â $34.95 , new price: $29.69 , 15 percent off
new price:Â
$
29.69
/ea
Key Features
Overall Length
100 ft
Material
Polypropylene
Overall Width
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR40FT
- Zoro #
- G723954984
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
- Overall Width
- 40 in
Details
- Material
- Polypropylene
Description
40 inx100' Festive Trees Cello Roll. Made from 1.0 mil ultra clear polypropylene. Top Quality Rolls have a core of 1-3/8 in. Complies with FDA regulations for food packaging. All prints are on clear film, backgrounds of images are dark or light to better show the printed design.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.