
Floral Silhouette Tissue Paper, 20x30, 240PK
Mfr # P1517
Zoro # G322923053
product price:Â $86.15
/pk 240, $0.36/ea
Free Shipping & Returns
Key Features
Length
30 in
Color
Black, White
Includes
240 Sheets
Width
20 in
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1517
Zoro #
G322923053
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Width
20 in
Details
Color
Black, White
Item
Floral & Nature Print Tissue Designs
Includes
240 Sheets
Material
Paper
Description
Floral Silhouette Tissue Paper by the 240 pack ream. Tissue paper design printed on recycled paper or paper sourced from well managed forests. Green Way Eco Friendly Packaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.