French Mocha Color Tissue Paper, 20x30", 480PK

  • Mfr # CT3FM

  • Zoro # G922921688


product price:  $56.55
/pk 480, $0.12/ea

Key Features

Color
French Mocha
Width
20 in
Includes
480 Sheets
Material
Paper
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT3FM
Zoro #
G922921688
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Length
30 in

Details

Color
French Mocha
Item
Color Tissue Paper
Includes
480 Sheets
Material
Paper

Description

French Mocha Color Tissue Paper 20x30in sheet - 480 sheets per pack. Color Flo Tissue Paper is made from 100% Post Industrial Recycled Fibers. Green Way Eco-Friendly Packaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.