Shop NASHVILLE WRAPS
See all product information
Create Account
French Vanilla Fine Cut Shredded Paper, 10 lb Box
- Mfr # SP10FV
- Zoro # G922921503
original price:Â $83.39 , new price: $70.89 , 14 percent off
new price:Â
$
70.89
/ea
Key Features
Color
French Vanilla
Material
Paper
Basis Weight
10 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP10FV
- Zoro #
- G922921503
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- French Vanilla
- Material
- Paper
- Basis Weight
- 10 lb
- Item
- Fine Cut Paper Shred 10 lb
Description
French Vanilla Veryfine Cut Paper Shred. Actual shred size is 1/20 and sold in 10 lb. cartons. Green Way Eco-Friendly Packaging. Note: Product ships as Dimensional Weight of 34 LBS due to volume of carton (24in x 16in x 12in).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.