Shop NASHVILLE WRAPS
See all product information
Create Account
Fuchsia Basket Box, Medium 8.25x4.75x6.25, 6PK
- Mfr # FUM
- Zoro # G622921698
original price:Â $34.89 , new price: $29.65 , 15 percent off
new price:Â
$
29.65
/pk of 6, $4.94/ea
Key Features
Color
Fuchsia
Includes
6 Pack
Material
Paperboard
Height
6.25 in
Width
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FUM
- Zoro #
- G622921698
- UPC #
- -
- Country of Origin
- China
- Color
- Fuchsia
- Includes
- 6 Pack
- Item
- Color Basket Boxes
- Material
- Paperboard
Dimensions
- Height
- 6.25 in
- Width
- 4.75 in
- Length
- 8.25 in
Description
Medium Solid Fuchsia Basket Boxes make great Valentine gift baskets. Pantone color 212.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.