Shop NASHVILLE WRAPS

Gingerbread Cookie Backer Cards, 4.375 x 4.375, 25PK

  • Mfr # GCBGB44

  • Zoro # G522921743


product price:  $11.35
/pk 25, $0.45/ea

Key Features

Overall Length
4.375 in
Material
Paperboard
Includes
25 Pack
Color
Multicolor
Overall Width
4.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GCBGB44
Zoro #
G522921743
UPC #
634313084718
Country of Origin
United States

Dimensions

Overall Length
4.375 in
Overall Width
4.375 in

Details

Item
Cookie Boards
Material
Paperboard
Includes
25 Pack
Color
Multicolor

Description

Gingerbread Cookie Backers are printed with one side a gingerbread design and the other a pink scalloped design. They are made of sturdy 16 Pt board and are food safe and grease-resistant. Use with our heat sealable cello bags or trim to desired size.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.