Gingham Cookie Backer Cards, 2 x 7.5, 25PK
- Mfr # GCBBG27
- Zoro # G922922104
original price:Â $11.35 , new price: $9.65 , 14 percent off
new price:Â
$
9.65
/pk of 25, $0.39/ea
Key Features
Color
Multicolor
Overall Length
7.5 in
Overall Width
2 in
Material
Paperboard
Includes
25 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCBBG27
- Zoro #
- G922922104
- UPC #
- 634313084848
- Country of Origin
- United States
- Color
- Multicolor
- Item
- Cookie Boards
- Material
- Paperboard
- Includes
- 25 Pack
Dimensions
- Overall Length
- 7.5 in
- Overall Width
- 2 in
Description
Our Bakery Gingham Cookie Backer Cards are made with your baked goods in mind. Double sided: one side is sage gingham and the other beige gingham. Made of 16 Pt board, cards are are food safe and grease-resistant. They can be trimmed to size if needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.