Shop NASHVILLE WRAPS
See all product information
Create Account
Glassine Chocolate Candy Cups, 1-1/8x13/16, 20000PK
- Mfr # 25CCH
- Zoro # G222922620
original price:Â $278.99 , new price: $236.99 , 15 percent off
new price:Â
$
236.99
/pk of 20000, $0.01/ea
Free Shipping & Returns
Key Features
Color
Brown
Includes
20,000 Pack
Overall Width
1.125 in
Material
Paper
Depth
.8125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25CCH
- Zoro #
- G222922620
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1.125 in
- Depth
- .8125 in
Details
- Color
- Brown
- Includes
- 20,000 Pack
- Item
- Candy Cups
- Material
- Paper
Description
Medium size (1 1/8x13/16) Candy Cups made from glassine waxed paper can be used with candy pads for easy, stackable layers in our candy and gourmet boxes. Carton of 20,000 pieces. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.