Glassine Chocolate Candy Cups, 1-3/4x5/8, 1000PK
- Mfr # 2601CHM
- Zoro # G022923629
original price:Â $17.39 , new price: $14.79 , 14 percent off
new price:Â
$
14.79
/pk of 1000, $0.01/ea
Key Features
Overall Width
1.75 in
Includes
1000 Pack
Color
Brown
Material
Paper
Depth
.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2601CHM
- Zoro #
- G022923629
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1.75 in
- Depth
- .625 in
Details
- Item
- Candy Cups
- Includes
- 1000 Pack
- Color
- Brown
- Material
- Paper
Description
1000 count Large size Candy Cups made from glassine waxed paper can be used with candy pads for easy, stackable layers in our candy and gourmet boxes. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.