Gold Candy Trays, 3-1/4 x 3-1/2 x 1, 500PK
- Mfr # M2804
- Zoro # G122922751
original price:Â $165.99 , new price: $140.99 , 15 percent off
new price:Â
$
140.99
/pk of 500, $0.28/ea
Free Shipping & Returns
Key Features
Includes
500 Pack
Color
Gold
Depth
1 in
Material
Plastic
Overall Length
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M2804
- Zoro #
- G122922751
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 1 in
- Overall Length
- 3.5 in
- Overall Width
- 3.25 in
Details
- Includes
- 500 Pack
- Color
- Gold
- Material
- Plastic
- Item
- Candy Trays
- Capacity
- 4 pieces
Description
3 7/16 x 3 7/16 x 15/16 Square Gold Candy Trays in 500 pack are 2 3/4 x 2 3/4 at bottom and has 4 sections measuring 1 1/8 x 1 1/8in each. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.