Gold Candy Trays, 8 x 4-1/4 x 1, 200PK
- Mfr # SLB12
- Zoro # G722923752
original price:Â $198.99 , new price: $168.99 , 15 percent off
new price:Â
$
168.99
/pk of 200, $0.84/ea
Free Shipping & Returns
Key Features
Material
Plastic
Overall Length
4.25 in
Depth
1 in
Color
Gold
Overall Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLB12
- Zoro #
- G722923752
- UPC #
- -
- Country of Origin
- China
- Material
- Plastic
- Color
- Gold
- Capacity
- 12 pieces
- Item
- Candy Trays
- Includes
- 200 Pack
Dimensions
- Overall Length
- 4.25 in
- Depth
- 1 in
- Overall Width
- 8 in
Description
8 x 4 1/4 x 1 Large Rectangle Gold Candy Trays in 200 pack can be used with candy cups and pads for easy, stackable layers in our candy and gourmet boxes. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.