Gold Candy Trays Small Heart, 6.3x5.9x.9, 30PK
- Mfr # SHTRAYM
- Zoro # G522922467
original price:Â $32.25 , new price: $27.39 , 15 percent off
new price:Â
$
27.39
/pk of 30, $0.91/ea
Key Features
Capacity
11 pieces
Color
Gold
Overall Width
6.3 in
Material
Plastic
Overall Length
5.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHTRAYM
- Zoro #
- G522922467
- UPC #
- 634313079998
- Country of Origin
- China
- Capacity
- 11 pieces
- Color
- Gold
- Material
- Plastic
- Item
- Heart Candy Trays
- Includes
- 30 Pack
Dimensions
- Overall Width
- 6.3 in
- Overall Length
- 5.9 in
- Depth
- .9 in
Description
The small gold heart candy tray features 11 cavities and will accomodate small gourmet candies aprox. 1 1/2x 1/2. 30 pack. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.