White 2 Piece Pop Up Apparel Box, 17x11x2.5, 50PK
- Mfr # AB4E
- Zoro # G122922263
original price:Â $104.99 , new price: $89.25 , 14 percent off
new price:Â
$
89.25
/pk of 50, $1.79/ea
Key Features
Overall Length
17 in
Includes
50 Pack
Color
White
Material
Paperboard
Depth
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB4E
- Zoro #
- G122922263
- UPC #
- 719650111331
- Country of Origin
- United States
- Includes
- 50 Pack
- Color
- White
- Material
- Paperboard
- Item
- White Apparel Boxes
Dimensions
- Overall Length
- 17 in
- Depth
- 2.5 in
- Overall Width
- 11 in
Description
White gloss apparel boxes are packed 50 per carton. 17x11x2.5 size is used for sweaters, jeans and thicker clothing. Two-piece boxes are 100% Recycled - Board thickness is.020. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.