Shop NASHVILLE WRAPS
See all product information
Create Account
Gold Print 2 Piece Candy Boxes, 4x1.5x1, 25 Pk., 25PK
- Mfr # C50
- Zoro # G022921670
product price:Â
$
66.15
/pk of 25, $2.65/ea
Key Features
Color
Clear, Gold
Capacity
3 pieces
Height
1 in
Overall Length
1.5 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C50
- Zoro #
- G022921670
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Overall Length
- 1.5 in
- Overall Width
- 4 in
Details
- Color
- Clear, Gold
- Capacity
- 3 pieces
- Material
- Plastic
- Item
- Candy Truffle Boxes
- Includes
- 25 Pack
Description
Clear candy box with gold design. This box holds 3 large truffles. Great for wedding favors! Actual box dimensions are: 4 L x 1 1/2 W x 1 1/8 H. These boxes comply with FDA regulations for direct food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.