
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B55927
Zoro #
G422923427
UPC #
-
Country of Origin
China
Dimensions
Length
9 in
Width
5.5 in
Details
Item
Colorful Organza Bags
Color
Gold
Material
Fabric
Includes
10 Pack
Description
Gold Sheer Bags are 5.5 x 9 with satin drawstrings. Sold in packs of 10. Bags are imported. They are hand sewn, so colors and size may vary from shipment to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.