Grape Organza Bags, 5.5x9, 10PK

  • Mfr # B559465

  • Zoro # G922923309


product price:  $2.15
/pk 10, $0.22/ea

Key Features

Includes
10 Pack
Length
9 in
Material
Fabric
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B559465
Zoro #
G922923309
UPC #
-
Country of Origin
China

Dimensions

Length
9 in
Width
5.5 in

Details

Includes
10 Pack
Item
Colorful Organza Bags
Material
Fabric
Color
Grape

Description

Grape Sheer Bags are 5.5 x 9 with satin drawstrings. Sold in packs of 10. Bags are imported. They are hand sewn, so colors and size may vary from shipment to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.