Gray Crinkle Cut Shredded Paper, 8 oz Bag
- Mfr # ZF08GY
- Zoro # G322921318
original price:Â $8.85 , new price: $7.55 , 14 percent off
new price:Â
$
7.55
/ea
Sold in multiples of 2 for
$15.10
Key Features
Color
Gray
Basis Weight
8 oz
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZF08GY
- Zoro #
- G322921318
- UPC #
- -
- Country of Origin
- United States
- Item
- Crinkle Cut Shred Small Pack
- Color
- Gray
- Basis Weight
- 8 oz
- Material
- Paper
Description
Gray Crinkle Cut Paper Shred (Zig Fill). Actual shred size is 1/8 and sold in 8 oz. bags. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.