Happy Birthday Balloons Gable Box, 8.5x4.75x5.5, 6PK
- Mfr # HBBGB
- Zoro # G922922876
original price:Â $21.95 , new price: $18.65 , 15 percent off
new price:Â
$
18.65
/pk of 6, $3.11/ea
Key Features
Material
Paperboard
Outside Width
4.75 in
Color
Multicolor
Outside Length
8.5 in
Includes
6 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBBGB
- Zoro #
- G922922876
- UPC #
- 648206424505
- Country of Origin
- China
- Material
- Paperboard
- Item
- Gable Box Prints
- Color
- Multicolor
- Includes
- 6 Pack
Dimensions
- Outside Width
- 4.75 in
- Outside Length
- 8.5 in
- Outside Height
- 5.5 in
Description
Happy Birthday Balloons gable box has bright balloons and Happy Birhtday text. This gable box has slits cut for a business card located on the bottom front of the box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.