Shop ZORO SELECT
See all product information
Create Account
Narrow Mouth Haz Mat Shipper, 8 oz, PK4
- Mfr # HMS-64560 BUY 100S
- Zoro # G7386058
product price:Â
$
26.49
/pk of 4, $6.62/ea
Key Features
Material
Plastic
Bottle Material
Glass
Capacity
8 oz./250mL
Coating
Plastic
Includes
EPS Foam Core, Top and Bottom Pads, Absorbent Pad, 275 lb. Corrugated Carton, (4) Plastic Coated Bottles with a PTFE Foam-Backed Liner, Vermiculite Wrap, 4 mil Polybag, Sealing Tape and Packaging Instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HMS-64560 BUY 100S
- Zoro #
- G7386058
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Hazardous Material Shipping Kit
- Material
- Plastic
- Bottle Material
- Glass
- Capacity
- 8 oz./250mL
- Coating
- Plastic
- Includes
- EPS Foam Core, Top and Bottom Pads, Absorbent Pad, 275 lb. Corrugated Carton, (4) Plastic Coated Bottles with a PTFE Foam-Backed Liner, Vermiculite Wrap, 4 mil Polybag, Sealing Tape and Packaging Instructions
- UN Certification
- 4G/Y3.0/S
- Bottle Type
- Narrow Mouth
- For Use With
- 8 oz./250mL
Dimensions
- Neck Size
- 24mm-400
Description
Hazardous Material Shipping Kit, Material Plastic, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.