Heart Candy Pads, Small, 6-1/4x5-7/8, 20PK
- Mfr # D308702P
- Zoro # G322923756
original price:Â $12.19 , new price: $10.35 , 15 percent off
new price:Â
$
10.35
/pk of 20, $0.52/ea
Key Features
Color
Brown, White
Includes
20 Pack
Overall Length
5.875 in
Material
Paper
Overall Width
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D308702P
- Zoro #
- G322923756
- UPC #
- -
- Country of Origin
- United States
- Color
- Brown, White
- Includes
- 20 Pack
- Material
- Paper
- Item
- Heart Candy Pads
Dimensions
- Overall Length
- 5.875 in
- Overall Width
- 6.25 in
Description
20 pack of 6 1/4x5 7/8 Chocolate Candy Pads with 3-ply quilted paper cushion are White on reverse side and can be used with our candy cups for easy, stackable layers in our heart boxes. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.