Heart of Gold Sweet Treat Box, 4x4x4.5, 6PK
- Mfr # 45390
- Zoro # G422922666
original price:Â $15.59 , new price: $13.25 , 15 percent off
new price:Â
$
13.25
/pk of 6, $2.21/ea
Key Features
Overall Length
4.5 in
Includes
6 Pack
Overall Width
4 in
Material
Paperboard
Color
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45390
- Zoro #
- G422922666
- UPC #
- 648206453901
- Country of Origin
- China
Dimensions
- Overall Length
- 4.5 in
- Overall Width
- 4 in
- Height
- 4 in
Details
- Item
- Favor Boxes
- Includes
- 6 Pack
- Material
- Paperboard
- Color
- Multicolor
Description
Heart of Gold Sweet Treat gift boxes are perfect for small Valentine favors or gift away treat boxes!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.