Shop NASHVILLE WRAPS
See all product information
Create Account
High Barrier Clear Cello Bags, 5.25x8.25 in, 1000PK
- Mfr # HBC58B
- Zoro # G723954977
original price:Â $143.99 , new price: $122.99 , 14 percent off
new price:Â
$
122.99
/pk of 1000, $0.12/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Width
5.25 in
Length
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBC58B
- Zoro #
- G723954977
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5.25 in
- Length
- 8.25 in
Details
- Item
- High Barrier Clear Cello Bags
- Material
- Polypropylene
Description
The high barrier properties of these large 5.25x8.25 in, 1.5 mil saran coated bags are perfect for bath bombs or other bath and body products, candy or cookies. The high oxygen, moisture and aroma barrier properties are perfect for all your food applications. Cello bags also make a perfect addition to a gift basket. These bags are sold in a bulk carton of 1000. Complies with FDA regulations for food packaging.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.