White Extra Large Plastic T Sacks, 20x10x30, Bulk.75 mil, 200PK
- Mfr # BTWH
- Zoro # G222921487
original price:Â $129.99 , new price: $110.99 , 14 percent off
new price:Â
$
110.99
/pk of 200, $0.55/ea
Free Shipping & Returns
Key Features
Includes
200 Pack
Width
20 in
Length
30 in
Color
White
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTWH
- Zoro #
- G222921487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Length
- 30 in
- Depth
- 10 in
Details
- Includes
- 200 Pack
- Item
- Economy T-shirt Plastic Bags
- Color
- White
- Material
- Plastic
Description
Extra-Large White.75 mil plastic T Sacks in 200 pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.