Holiday Gold Gloss Gable Box, 8.5x4.75x5.5, 6PK
- Mfr # HGGB
- Zoro # G622923357
original price:Â $17.99 , new price: $15.29 , 15 percent off
new price:Â
$
15.29
/pk of 6, $2.55/ea
Key Features
Material
Paperboard
Color
Gold
Outside Height
5.5 in
Outside Length
8.5 in
Outside Width
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HGGB
- Zoro #
- G622923357
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Height
- 5.5 in
- Outside Length
- 8.5 in
- Outside Width
- 4.75 in
Details
- Material
- Paperboard
- Color
- Gold
- Item
- Color Gable Boxes
- Includes
- 6 Pack
Description
Lock Top gable boxes are for food service, party favors and promotional packaging and packaged flat. Boxes will support 10 pounds of product. This gable box has slits cut for a business card located on the bottom front of the box. Pantone color 872.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.