Shop NASHVILLE WRAPS
See all product information
Create Account
Holiday Wishes Dots Tissue Paper Shred, 18 oz. Bag
- Mfr # 4XHWD
- Zoro # G822923102
original price:Â $21.75 , new price: $18.49 , 14 percent off
new price:Â
$
18.49
/ea
Key Features
Color
Multicolor
Material
Paper
Weight
18 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4XHWD
- Zoro #
- G822923102
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Multicolor
- Item
- Recycled Color Tissue Shreds
- Material
- Paper
- Weight
- 18 oz
Description
Holiday Wishes Dots Shred in a 18 oz. Bag Approx. Actual shred size is approximately 1/4. Green Way Eco-Friendly Packaging. Tissue paper shreds are an inexpensive way to fill gift bags, basket boxes and mailers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.