Hunter Gingham Gift Sack, 2 lb Bag 4.25x2.25x8, 250PK
- Mfr # GB2GH
- Zoro # G622921759
original price:Â $62.65 , new price: $53.25 , 15 percent off
new price:Â
$
53.25
/pk of 250, $0.21/ea
Key Features
Color
Multicolor
Includes
250 Pack
Material
Paper
Depth
2.25 in
Width
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB2GH
- Zoro #
- G622921759
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 2.25 in
- Width
- 4.25 in
- Length
- 8 in
Details
- Color
- Multicolor
- Includes
- 250 Pack
- Item
- Paper Merchandise Bags
- Material
- Paper
Description
2 lb. Hunter Gingham Natural Kraft Gift Sacks by the 250 pack carton coordinate with our other Hunter Gingham products. Kraft contains recycled fibers. Papers used in this product comply with FDA regulations for food packaging. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.