Hunter Sheer Organza Bags, 5x7, 10PK

  • Mfr # B95219

  • Zoro # G622921407


product price:  $1.75
/pk 10, $0.18/ea

Key Features

Material
Fabric
Includes
10 Pack
Width
5 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B95219
Zoro #
G622921407
UPC #
-
Country of Origin
China

Dimensions

Width
5 in
Length
7 in

Details

Material
Fabric
Color
Hunter Green
Includes
10 Pack
Item
Colorful Organza Bags

Description

Hunter Green Sheer Bags are 5 x 7 with coordinating satin drawstrings.100% Nylon. Bags are imported. They are hand sewn, so colors and size may vary from shipment to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.