Hunter Square Gusseted Sheer Bag, 3x3x9, 10PK

  • Mfr # GHB339HU

  • Zoro # G722921802


product price:  $17.45
/pk 10, $1.74/ea

Key Features

Includes
10 Pack
Width
3 in
Material
Fabric
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GHB339HU
Zoro #
G722921802
UPC #
634313082981
Country of Origin
China

Dimensions

Width
3 in
Length
9 in
Overall Height
3 in

Details

Includes
10 Pack
Item
Gusseted Sheer Bags
Color
Green
Material
Fabric

Description

Hunter Square Gusseted Sheer Bags are 3x3x9 with white cardboard insert measuring 3 x 3. Bags have a satin ribbon drawstring closure. Sold in a pack of 10.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.