Shop NASHVILLE WRAPS
See all product information
Create Account
Hydrangea Blossoms Paper Merchandise Bags, 12x15, 100PK
- Mfr # MB3HBM
- Zoro # G022922691
original price:Â $47.39 , new price: $40.29 , 14 percent off
new price:Â
$
40.29
/pk of 100, $0.40/ea
Key Features
Color
Blue
Bag Material
Paper
Length
15 in
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB3HBM
- Zoro #
- G022922691
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Length
- 15 in
Details
- Item
- Printed Merchandise Bags
- Color
- Blue
- Bag Material
- Paper
- Includes
- 100 Pack
Description
12x15in Hydrangea Blossoms Merchandise Bags by the 100 pack are printed on 30lb paper. Papers used in this product comply with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.