Ivory Window Box with Ribbon, Medium 5.75x5.75x3, 18PK
- Mfr # BFB4IV
- Zoro # G022923650
original price:Â $178.99 , new price: $151.99 , 15 percent off
new price:Â
$
151.99
/pk of 18, $8.44/ea
Free Shipping & Returns
Key Features
Overall Length
5.75 in
Includes
18 Pack
Material
Cardboard
Color
White
Overall Width
5.75 In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFB4IV
- Zoro #
- G022923650
- UPC #
- -
- Country of Origin
- China
- Includes
- 18 Pack
- Material
- Cardboard
- Color
- White
- Item
- Hinged Presentation Boxes
Dimensions
- Overall Length
- 5.75 in
- Overall Width
- 5.75 In
- Height
- 3 in
Description
Medium size Ivory Gift and Gourmet Presentation Boxes sold by the carton of 18. Each ribbon tie is around 22 in length. A Nashville Wraps exclusive design. Inside dimensions are: 5.5 L x 5.5 W x 2.75 H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.