Shop NASHVILLE WRAPS
See all product information
Create Account
Easter Tweets Cookie Backer Cards, 3.75x6.5, 25PK
- Mfr # GCBET36
- Zoro # G122922683
original price:Â $11.35 , new price: $9.65 , 14 percent off
new price:Â
$
9.65
/pk of 25, $0.39/ea
Key Features
Overall Width
3.75 in
Material
Paperboard
Overall Length
6.5 in
Includes
25 Pack
Color
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCBET36
- Zoro #
- G122922683
- UPC #
- 634313087016
- Country of Origin
- United States
- Material
- Paperboard
- Includes
- 25 Pack
- Item
- Cookie Boards
- Color
- Multicolor
Dimensions
- Overall Width
- 3.75 in
- Overall Length
- 6.5 in
Description
Easter Tweets Cookie Backers feature brightly colored bunnies on one side, and coordinating plaid on the reverse. They are made of sturdy 16 Pt board and are food safe and grease-resistant. Use with our heat sealable cello bags or trim to desired size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.