Kraft Paper Candy Bags, 1/2 lb - 5.75x7.5, 100PK
- Mfr # 313MKR
- Zoro # G022922448
original price:Â $32.45 , new price: $27.59 , 14 percent off
new price:Â
$
27.59
/pk of 100, $0.28/ea
Key Features
Bag Material
Paper
Length
7-1/2 in
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 313MKR
- Zoro #
- G022922448
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5-3/4 in
- Length
- 7-1/2 in
Details
- Item
- Candy Bags
- Color
- Brown
- Bag Material
- Paper
- Includes
- 100 Pack
Description
1/2 lb. Brown Kraft Paper Candy Bags by the 100-Pack. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.