Shop NASHVILLE WRAPS
See all product information
Create Account
Kraft Paw Print Gift Sack, 2 lb Bag 4.25x2.25x8, 250PK
- Mfr # GB2KP
- Zoro # G822921863
original price:Â $62.65 , new price: $53.25 , 15 percent off
new price:Â
$
53.25
/pk of 250, $0.21/ea
Key Features
Color
Multicolor
Includes
250 Pack
Material
Paper
Width
4.25 in
Depth
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB2KP
- Zoro #
- G822921863
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4.25 in
- Depth
- 2.25 in
- Length
- 8 in
Details
- Color
- Multicolor
- Includes
- 250 Pack
- Item
- Paper Merchandise Bags
- Material
- Paper
Description
2 lb Kraft Paw Print SOS Gift Sacks by the 250 pack are printed on 100% recycled kraft paper. Green Way Eco-Friendly Packaging. Papers used in this product comply with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.