Kraft Pillow Favor Boxes, Medium 5x4x1.5, 12PK
- Mfr # 11391
- Zoro # G822921443
original price:Â $9.55 , new price: $8.15 , 14 percent off
new price:Â
$
8.15
/pk of 12, $0.68/ea
Key Features
Includes
12 Pack
Color
Brown Kraft
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11391
- Zoro #
- G822921443
- UPC #
- 634313043067
- Country of Origin
- China
Details
- Item
- Kraft & White Pillow Boxes
- Includes
- 12 Pack
- Color
- Brown Kraft
- Material
- Paper
Description
Brown Kraft medium pillow boxes are great for small gifts, jewelry and gift cards. Sold in a pack of 12. Box dimensions are: length at top of box is 6 1/2, length through center of box is 8, and width of box is 4. Usable dimensions are: length at top of box is: 6 1/2in, length through center of box is 5in, width of box is: 4in, and height of box is 1 1/2in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.