Shop NASHVILLE WRAPS
See all product information
Create Account
Kraft Pinstripe Bottle Hanger Favor Box, 2.25x1.125x3.875, 6PK
Mfr # 10157
Zoro # G822920958
product price:Â
$
11.99
/pk of 6, $2.00/ea
Key Features
Includes
6 Pack
Height
3.875 in
Overall Length
2.25 in
Overall Width
1.125 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10157
- Zoro #
- G822920958
- UPC #
- 648206101574
- Country of Origin
- China
Dimensions
- Height
- 3.875 in
- Overall Length
- 2.25 in
- Overall Width
- 1.125 in
Details
- Includes
- 6 Pack
- Item
- Favor Boxes
- Color
- Brown
- Material
- Paperboard
Description
Small Kraft Bottle Hanger Favor Boxes are perfect for creating gift sets of chocolate and wine; herbs and olive oil; or bath and body sets. These boxes are easy to assemble with tuck top and bottom. Constructed of food grade paperboard.