Kraft Pinstripe Candy Box, 1/2 lb., 5.5 x 2.75 x 1.75, 100PK
- Mfr # CBK1
- Zoro # G322923565
original price:Â $37.99 , new price: $32.29 , 15 percent off
new price:Â
$
32.29
/pk of 100, $0.32/ea
Key Features
Height
1.75 in
Material
Paperboard
Color
Kraft Brown
Overall Length
5.5 in
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBK1
- Zoro #
- G322923565
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.75 in
- Overall Length
- 5.5 in
- Overall Width
- 2.75 in
Details
- Item
- One-Piece Candy Boxes
- Material
- Paperboard
- Color
- Kraft Brown
- Includes
- 100 Pack
Description
1/2 lb. 1-piece Kraft Stripe Candy Boxes are perfect for candy, chocolate truffles & fudge. Stored flat with quick semi-automatic bottoms & tuck lids. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.