Shop NASHVILLE WRAPS
See all product information
Create Account
Kraft Window Candy Truffle Boxes, 5-1/2x5-1/2x1-1/2, Holds 9-12, 25PK
- Mfr # TCW55KR
- Zoro # G922922432
original price:Â $34.45 , new price: $29.29 , 14 percent off
new price:Â
$
29.29
/pk of 25, $1.17/ea
Key Features
Material
Paper
Height
1.5 in
Capacity
9-12 pieces
Color
Brown
Overall Width
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCW55KR
- Zoro #
- G922922432
- UPC #
- -
- Country of Origin
- United States
- Material
- Paper
- Item
- Candy Truffle Boxes
- Capacity
- 9-12 pieces
- Color
- Brown
- Includes
- 25 Pack
Dimensions
- Height
- 1.5 in
- Overall Width
- 5.5 in
- Overall Length
- 5.5 in
Description
Kraft Candy truffle boxes perfectly hold 9-12 truffles. These boxes are perfect for wedding favors, and basket fillers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.