Lace Kraft Paper Merchandise Bags, 12x15, 500PK

  • Mfr # MB3LAC
  • Zoro # G022923568
original price:  $224.99 , new price: $190.99 , 15 percent off
new price: 
$
190.99
/pk of 500, $0.38/ea
Free Shipping & Returns

Key Features

Width
12 in
Color
Multicolor
Bag Material
Paper
Length
15 in
Includes
500 Pack
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MB3LAC
Zoro #
G022923568
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
15 in

Details

Item
Printed Merchandise Bags
Color
Multicolor
Bag Material
Paper
Includes
500 Pack

Description

12x15 Lace Merchandise bags in 500 pack are printed on printed on 100% recycled 30lb kraft paper. Green Way Eco-Friendly Packaging. Papers used in this product comply with FDA regulations for food packaging.

Ratings & reviews