This item is Discontinued.

Nashville Wraps Lavender Square Gusseted Sheer Bag, 2.25x2.25x6, 10PK GHB226LA

Lavender Square Gusseted Sheer Bag, 2.25x2.25x6, 10PK (Discontinued)

  • Mfr # GHB226LA
  • Zoro # G722921918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHB226LA
Zoro #
G722921918
UPC #
634313082691
Country of Origin
China

Dimensions

Width
2 in
Length
6 in
Overall Height
2 in

Details

Color
Lavender
Material
Fabric
Includes
10 Pack
Item
Gusseted Sheer Bags

Description

Lavender Square Gusseted Sheer Bags are 2.25x2.25x6 with a white cardboard insert measuring 2.25 x 2.25. Bags have a satin ribbon drawstring closure. Sold in a pack of 10.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.