
Light Blue Organza Favor Bags, 3x4, 10PK (Discontinued)
- Mfr # B01020
- Zoro # G222921579
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B01020
Zoro #
G222921579
UPC #
634313027098
Country of Origin
China
Dimensions
Length
4 in
Width
3 in
Details
Item
Colorful Organza Bags
Material
Fabric
Includes
10 Pack
Color
Light Blue
Description
Light Blue Sheer Bags are 3x4 with satin drawstrings. Sold in packs of 10. Bags are imported. They are hand sewn, so colors and size may vary from shipment to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.