Lipstick Leopard Box Lid, 10x10x2, 25PK

  • Mfr # GBL10LPL

  • Zoro # G222921722


product price:  $63.65
/pk 25, $2.55/ea

Key Features

Color
Multicolor
Includes
25 Pack
Material
Paperboard
Length
10 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GBL10LPL
Zoro #
G222921722
UPC #
634313076126
Country of Origin
China

Dimensions

Length
10 in
Height
2 in
Width
10 in

Details

Color
Multicolor
Includes
25 Pack
Item
Gourmet & Gift Boxes with Lids
Material
Paperboard

Description

Lipstick Leopard 10x10x2 Box Lids sold in sets of 25. Box bases sold separately. Packed flat. Fold & pinch lock construction. Mix & match colors!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.