Lipstick Leopard Box Lid, 8x8x1.5, 25PK

  • Mfr # GBL08LPL

  • Zoro # G122921525


product price:  $47.95
/pk 25, $1.92/ea

Key Features

Color
Multicolor
Includes
25 Pack
Material
Paperboard
Height
1.5 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GBL08LPL
Zoro #
G122921525
UPC #
634313076119
Country of Origin
China

Dimensions

Height
1.5 in
Width
8 in
Length
8 in

Details

Color
Multicolor
Includes
25 Pack
Item
Gourmet & Gift Boxes with Lids
Material
Paperboard

Description

Lipstick Leopard 8x8x1.5 Box Lids sold in sets of 25. Box bases sold separately. Packed flat. Fold & pinch lock construction. Mix & match colors!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.