Live, Love, Local Gloss Printed Gift Tags, 2.25X3.5, 50PK

  • Mfr # PTLLL

  • Zoro # G422921836


product price:  $6.15
/pk 50, $0.12/ea

Key Features

Color
White, Black
Includes
50 Pack
Material
Paper
Width
2.25 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTLLL
Zoro #
G422921836
UPC #
634313069791
Country of Origin
United States

Dimensions

Width
2.25 in
Length
3.5 in

Details

Color
White, Black
Includes
50 Pack
Item
All Occasion Gift Tags
Material
Paper

Description

Simple black text making a bold statement about the importance of shopping local. This card is an excellent way to let your customers know you appreciate them! Tags have pre-punched hole for attaching to gifts with ribbons!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.