Matte Black Box Base, 10x10x5.5, 25PK
- Mfr # GBB10BK
- Zoro # G722922397
original price:Â $79.89 , new price: $67.89 , 15 percent off
new price:Â
$
67.89
/pk of 25, $2.72/ea
Key Features
Color
Black
Includes
25 Pack
Material
Paperboard
Width
10 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GBB10BK
- Zoro #
- G722922397
- UPC #
- 648206360131
- Country of Origin
- China
Dimensions
- Width
- 10 in
- Length
- 10 in
- Height
- 5.5 in
Details
- Color
- Black
- Includes
- 25 Pack
- Item
- Gourmet & Gift Boxes with Lids
- Material
- Paperboard
Description
Black 10x10x5.5 box base sold in packs of 25. Lids sold separately. Packed flat. Automatic box construction. Mix & match colors!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.