Red Magnetic Closure Gift Box, Single Wine 3.5x3.5x13.5, 3PK
- Mfr # 62804
- Zoro # G722922014
original price:Â $48.39 , new price: $41.15 , 14 percent off
new price:Â
$
41.15
/pk of 3, $13.72/ea
Key Features
Color
Red
Includes
3 Pack
Material
Boxboard
Width
3.5 in
Height
13.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62804
- Zoro #
- G722922014
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3.5 in
- Height
- 13.5 in
- Length
- 3.5 in
Details
- Color
- Red
- Includes
- 3 Pack
- Item
- Magnetic Gift Boxes
- Material
- Boxboard
Description
These high quality, collapsible red gift boxes are designed to fit a single wine bottle perfectly, measuring 3.5x3.5x13.5. Pantone color 186.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.