Mellow Yellow Shadow Stripe Bags, Vogue 16x6x13, 25PK
- Mfr # MYSMV
- Zoro # G922922685
original price:Â $33.25 , new price: $28.25 , 15 percent off
new price:Â
$
28.25
/pk of 25, $1.13/ea
Key Features
Width
16 in
Height
13 in
Includes
25 Pack
Bag Material
Paper
Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MYSMV
- Zoro #
- G922922685
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 16 in
- Height
- 13 in
- Depth
- 6 in
Details
- Item
- Shadow Stripe Kraft Color Bags
- Color
- Mellow Yellow
- Includes
- 25 Pack
- Bag Material
- Paper
Description
Vogue Mellow Yellow Shadow Stripe Shopping Bags by the 25 pack are made from 50% recycled paper. Produced with water based inks and glues.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.